Shop All Forklift Accessories
Ideal Warehouse Innovations
Replacement Checklist Book, 1 3/8" W, PK5
Mfr # 70-1079-CP
Zoro # G505658383
product price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 7 1/4 in
- Overall Width 1 3/8 in
- Material Paper
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1079-CP
- Zoro # G505658383
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 7 1/4 in |
Overall Width | 1 3/8 in |
Height | 8 in |
Width | 5 in |
Diameter | 7 1/4 in |
Details
Material | Paper |
Color | Multicolored |
Item | Replacement Checklist Book |
Accessory Type | Replacement Checklist |
For Use With | Aerial Work Platform |
Features | Checklist, Checklist Pad, Checklist Pen, Daily Forklift Log, Daily Inspection, Daily Log, Easy to Mount, Forklift Checklist System, Forklift Log Book, Forklift Maintenance, Forklift Maintenance Log Book, Forklift Operator Checklist, Forklift Repair Request, Inspection, Replacement Checklist |
Includes | (75) Inspection Carbon Copy Sheets, Pen Attached with Wire, Checklist Pad |
Compatible with Manufacturer Model Number | 70-1000, 70-1074-CP, 70-1077-CP, 70-1091, 70-1100, 70-1101, 70-1110, 70-4200 |
For Use With Mfr. Model Number | 70-1000, 70-1074-CP, 70-1077-CP, 70-1091, 70-1100, 70-1101, 70-1110, 70-4200 |
Compatible Manufacturer Part Number | 70-1000, 70-1074-CP, 70-1077-CP, 70-1091, 70-1100, 70-1101, 70-1110, 70-4200 |
Description
Replacement Checklist Book, Product Type Replacement Checklist, Compatible with Grainger Part Number 441T82, 441T83, 441T84, 48WH41, 48WH45, 48WH46, 794LJ5, 794LK4, Compatible with Manufacturer Model Number 70-1000, 70-1074-CP, 70-1077-CP, 70-1091, 70-1100, 70-1101, 70-1110, 70-4200, Includes (75) Inspection Carbon Copy Sheets, Checklist Pad, Pen Attached w/ Wire, Overall Length 7 1/4 in, Overall Width 1 3/8 in, Overall Height 8 in, Material Paper, Color Multicolored, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-080 Number 8 .25 in. x 100 ft. Buffalo Cotton Sash Cord Hank (46-080)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- IDEAL WAREHOUSE INNOVATIONS Warning Safety Sign, Aluminum (70-1095-1)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Magnet (70-1140)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1078-CP)
- AFTERMARKET Radiator fits Hyster Yale Forklifts (580035305)
- Ideal Warehouse Innovations Forklift Accessories