Shop All Forklift Accessories
Ideal Warehouse Innovations
Replacement Checklist Book, 1 3/8" W, PK5
Mfr # 70-1076-CP
Zoro # G805658274
product price: $65.39
/pk 5, $13.08/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 7 1/4 in
- Overall Width 1 3/8 in
- Material Paper
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1076-CP
- Zoro # G805658274
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 7 1/4 in |
Overall Width | 1 3/8 in |
Height | 8 in |
Diameter | 7 1/4 in |
Width | 5 in |
Details
Material | Paper |
Color | Multicolored |
Item | Replacement Checklist Book |
For Use With | Electric Counterbalance Log |
Includes | (75) Inspection Carbon Copy Sheets, Pen Attached with Wire, Checklist Pad |
Accessory Type | Replacement Checklist |
Features | Checklist, Checklist Pad, Checklist Pen, Daily Forklift Log, Daily Inspection, Daily Log, Easy to Mount, Forklift Checklist System, Forklift Log Book, Forklift Maintenance, Forklift Maintenance Log Book, Forklift Operator Checklist, Forklift Repair Request, Inspection, Replacement Checklist |
Compatible with Manufacturer Model Number | 70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1065-3-CP, 70-1071-CP, 70-1073-CP, 70-1078-CP |
For Use With Mfr. Model Number | 70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1065-3-CP, 70-1071-CP, 70-1073-CP, 70-1078-CP |
Compatible Manufacturer Part Number | 70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1065-3-CP, 70-1071-CP, 70-1073-CP, 70-1078-CP |
Description
Replacement Checklist Book, Product Type Replacement Checklist, Compatible with Grainger Part Number 794LJ6, 794LJ7, 794LK3, 794LK6, 794LK9, 794LL0, 794LL2, Compatible with Manufacturer Model Number 70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1065-3-CP, 70-1071-CP, 70-1073-CP, 70-1078-CP, Includes (75) Inspection Carbon Copy Sheets, Checklist Pad, Pen Attached w/ Wire, Overall Length 7 1/4 in, Overall Width 1 3/8 in, Overall Height 8 in, Material Paper, Color Multicolored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- VORTEX 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (VO2659747)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- IDEAL WAREHOUSE INNOVATIONS Propane Gloves, Neoprene, 5 in. W (70-1030)
- IDEAL WAREHOUSE INNOVATIONS Warning Safety Sign, Aluminum (70-1095-1)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1079-CP)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- Ideal Warehouse Innovations Lifting Trucks