Shop All Forklift Accessories
Ideal Warehouse Innovations
Replacement Checklist Book, 1 3/8" W, PK5
Mfr # 70-1075-CP
Zoro # G605658290
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 7 1/4 in
- Overall Width 1 3/8 in
- Material Paper
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1075-CP
- Zoro # G605658290
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 7 1/4 in |
Overall Width | 1 3/8 in |
Height | 8 in |
Width | 5 in |
Diameter | 7 1/4 in |
Details
Material | Paper |
Color | Multicolored |
Item | Replacement Checklist Book |
For Use With | Propane Counterbalance Log |
Features | Checklist, Checklist Pad, Checklist Pen, Daily Forklift Log, Daily Inspection, Daily Log, Easy to Mount, Forklift Checklist System, Forklift Log Book, Forklift Maintenance, Forklift Maintenance Log Book, Forklift Operator Checklist, Forklift Repair Request, Inspection, Replacement Checklist |
Includes | (75) Inspection Carbon Copy Sheets, Pen Attached with Wire, Checklist Pad |
Accessory Type | Replacement Checklist |
Compatible with Manufacturer Model Number | 70-1000, 70-1061-CP, 70-1065-CP, 70-1070-CP, 70-1091, 70-1100, 70-1101, 70-4200 |
For Use With Mfr. Model Number | 70-1000, 70-1061-CP, 70-1065-CP, 70-1070-CP, 70-1091, 70-1100, 70-1101, 70-4200 |
Compatible Manufacturer Part Number | 70-1000, 70-1061-CP, 70-1065-CP, 70-1070-CP, 70-1091, 70-1100, 70-1101, 70-4200 |
Description
Replacement Checklist Book, Product Type Replacement Checklist, Compatible with Grainger Part Number 441T82, 441T83, 441T84, 48WH41, 48WH45, 794LK5, 794LK8, 794LL1, Compatible with Manufacturer Model Number 70-1000, 70-1061-CP, 70-1065-CP, 70-1070-CP, 70-1091, 70-1100, 70-1101, 70-4200, Includes (75) Inspection Carbon Copy Sheets, Checklist Pad, Pen Attached w/ Wire, Overall Length 7 1/4 in, Overall Width 1 3/8 in, Overall Height 8 in, Material Paper, Color Multicolored, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- LINCOLN Conveyor Drive Sprocket (369515)
- US CARGO CONTROL 4" x 5' Roll Off Container Winch Strap w/ Large Flat Hook (405RO)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- Ideal Warehouse Innovations Forklifts & Attachments