Shop All Forklift Accessories
Ideal Warehouse Innovations
Propane Gloves, Neoprene, 5 in. W
Mfr # 70-1030
Zoro # G4419865
original price:
$38.16
9% off
new price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 5/8 in
- Overall Length 12 in
- Overall Width 1/2 in
- Material neoprene
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1030
- Zoro # G4419865
- UPC # 885230050045
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 10 5/8 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Width | 5 in |
Height | 12 in |
Details
Material | neoprene |
Color | Orange |
Item | Propane Gloves |
For Use With | Forklift Trucks |
Includes | Retractable Cable |
Accessory Type | Propane Gloves |
Compatible with Manufacturer Model Number | 70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180 |
For Use With Mfr. Model Number | 70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180 |
Description
Propane Gloves, Product Type Propane Gloves, Compatible with Grainger Part Number 489J06, 48WH42, 48WH43, 48WH46, 48WH54, 48WH75, 794LK5, Compatible with Manufacturer Model Number 70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180, Includes Retractable Cable, Overall Length 12 in, Overall Width 1/2 in, Overall Height 10 5/8 in, Material PVC, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 8 ft. Endless Round Sling, 5300 lbs. (EN60X8)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- QUANTUM STORAGE SYSTEMS Wire Shelving Dolly Base (M2048BD)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- IDEAL WAREHOUSE INNOVATIONS Safety Front Light, Polycarbonate, Black (70-1096)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1078-CP)
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- Ideal Warehouse Innovations Lifting Trucks