Shop All Forklift Accessories
Ideal Warehouse Innovations
Personal Protective Equipment Kit, Yellow
Mfr # 70-1170
Zoro # G4419987
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 1/2 in
- Overall Length 35 in
- Overall Width 5 in
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1170
- Zoro # G4419987
- UPC # 885230050670
- Country of Origin Multiple
- Category Forklift Accessories
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 35 in |
Overall Width | 5 in |
Height | 20 1/2 in |
Width | 35 in |
Details
Material | Plastic |
Color | Yellow |
Item | Personal Protective Equipment Kit |
For Use With | Forklift Batteries |
Includes | Apron, Battery Hydrometer, Battery Mounting Board, Cap Off Removal Tool, Flashlight, Neoprene Safety Gloves, Safety Goggles, Safety Shield |
Accessory Type | Personal Protective Equipment Kit |
Compatible with Manufacturer Model Number | 70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200 |
For Use With Mfr. Model Number | 70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200 |
Compatible Manufacturer Part Number | 70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200 |
Description
Personal Protective Equipment Kit, Product Type Battery PPE Kit, Compatible with Grainger Part Number 441T82, 441T83, 441T84, 48WH46, 48WH51, 48WH52, 48WH53, 48WH54, Compatible with Manufacturer Model Number 70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200, Includes Apron, Battery Handling Mounting Board, Battery Hydrometer, Cap Off Removal Tool, Face Safety Shield, Flashlight, Neoprene Safety Handling Gloves, Safety Goggles/Eye Protection, Overall Length 35 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1079-CP)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- Ideal Warehouse Innovations Forklifts & Attachments