Shop All Forklift Accessories
Ideal Warehouse Innovations
Mounting Bracket, Black, Steel
Mfr # 70-1091-1
Zoro # G4419646
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 3 in
- Overall Width 4 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1091-1
- Zoro # G4419646
- UPC # 885230050441
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 3 in |
Overall Width | 4 in |
Height | 4 in |
Width | 2 in |
Details
Material | Steel |
Color | Black |
Item | Mounting Bracket |
For Use With | Safety Light |
Includes | (2) Heavy Duty Tie Straps |
Accessory Type | Mounting Bracket |
Compatible with Manufacturer Model Number | 70-1094, 70-1095, 70-1096 |
For Use With Mfr. Model Number | 70-1094, 70-1095, 70-1096 |
Compatible Manufacturer Part Number | 70-1094, 70-1095, 70-1096 |
Description
Mounting Bracket, Product Type Universal Mounting Bracket Kit, Compatible with Grainger Part Number 48WH75, 53KJ78, 53KJ79, Compatible with Manufacturer Model Number 70-1094, 70-1095, 70-1096, Includes (2) Heavy Duty Tie Straps, Overall Length 3 in, Overall Width 4 in, Overall Height 8 in, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mast Roller Kit (MH4VME903G)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- DAYTON Rubber Grip, 19mm I.D., 94mm L (MH5ERJ903G)
- IDEAL WAREHOUSE INNOVATIONS Safety Front Light, Polycarbonate, Black (70-1096)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- IDEAL WAREHOUSE INNOVATIONS Safety Side Light, Polycarbonate, Black (70-1094)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- Ideal Warehouse Innovations Forklift Accessories