Shop All Crowd Control Post & Ropes
Ideal Warehouse Innovations
Ideal Warehouse Rapid Roll 40'' x 48'' x 64'' Orange Outdoor Portable Barrier System 70-7050
Mfr # 446707050
Zoro # G911994303
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 446707050
- Zoro # G911994303
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Ensure safety at your industrial job site with this Ideal Warehouse Rapid Roll 40'' x 48'' x 64'' orange outdoor portable barrier system 70-7050. Ideal for high-traffic locations this system instantly creates a blocked off zone for optimal safety. It can be used to secure hazardous areas provide a barrier for inspections or to protect workers. It is constructed of tough resilient MDPE with a bright orange finish for high visibility. Plus the posts and cartridge have reflective safety tape for visibility in low light environments. This system can withstand tough weather conditions making it suitable for outdoor and indoor applications.This barrier is simple to set up and take down in only a few minutes. Since it is built to be reused it is cost effective and an eco-friendly alternative to temporary barriers. It completely rolls up into the cartridge for compact storage and it includes handles for easy carrying. This makes it simple to transport by only one operator. For assembly this system comes with 50' safety orange fencing 4 posts with end lockout in a post carry bag 4 rubber base pads and a steel cartridge base. Offering a wide variety of applications this convenient safety zone is an ideal solution for quickly creating a barrier.Overall Dimensions:Width: 40''Depth: 48''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Crown Top 1 Gray Rope (C-Kit-2-PS-CN-1-PVR-GY-PS)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- AARCO Form-A-Line System With 7' Slow Retracting Belt, Chrome Finish with Black Belt. (HC-7BK)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Black Belt (M630-BK-BK-90)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- Ideal Warehouse Innovations Crowd Control