Shop All Dock Lights
Ideal Warehouse Innovations
Ideal Warehouse Gooseneck Incandescent Dock Light 60-5484-000
Mfr # 446605484000
Zoro # G611568361
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 446605484000
- Zoro # G611568361
- Country of Origin China
- Category Dock Lights
Description
Ensure safety at your loading dock with this Ideal Warehouse gooseneck incandescent dock light 60-5484-000. This dock light produces bright lighting to illuminate the interior of a trailer helping to increase worker safety and efficiency. It operates using a 150W incandescent light bulb sold separately and it easily fits between door center lines. The light head is constructed of durable UV-stabilized polycarbonate with venting to remain cool to the touch.This unit features a stainless steel arm that can be rotated 180 degrees. It is flexible with a low profile and all steel elbow for easy positioning and bending without sagging. It extends 27'' above the housing to bend around most dock door tracks and it is made of 2'' industrial-grade stainless steel conduit.This unit has all steel housing including a mounting box with a corrosion-resistant safety yellow powder-coated finish for additional strength. It also features a wire guard and storage clip to protect the bulb and keep it locked in place. This light is easy to operate with a simple on / off switch. It is complete with a 6' power cord and four key slots for easy mounting.Overall Dimensions:Length: 41 1/4''Width: 9 1/2''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- LUMAPRO LUMAPRO Quartz Halogen Dock Light Replacement Head (24K348)
- IDEAL WAREHOUSE INNOVATIONS HD Dock Light LED Head Only (60-5407)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 115V, SG10-115RG (60-5430)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal Master 12V, SG20-12RG (60-5466)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal 115V, SG10-115RG (60-5429)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 12V, LED12CK (60-5473)
- IDEAL WAREHOUSE INNOVATIONS Standard LED Dock Light, DL40-PLED, 40" (60-5441)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- Ideal Warehouse Innovations Dock Lights