Shop All Dock Wheel Chocks
Ideal Warehouse Innovations
Ideal Warehouse 9'' x 7'' x 7'' Molded Rubber Wheel Chock with Handle 60-7250
Mfr # 446607250
Zoro # G411518030
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 446607250
- Zoro # G411518030
- Country of Origin China
- Category Dock Wheel Chocks
Description
Ensure safety at your loading dock with this Ideal Warehouse 9'' x 7'' x 7'' molded rubber wheel chock with handle 60-7250. This chock fits snugly against truck tires working to prevent trailer creep and premature departure. This helps prevent accidental collisions and costly damage. This chock is easy to use by manually wedging it in front of a rear tire and then simply removing it once finished.This economical chock is constructed of one-piece 80 durometer rubber for optimal stability. The treads help grip the wheel to prevent unwanted movement. This unit includes a handle for easy transport. It meets OSHA regulations for safe use. For the best protection 2 wheel chocks should be used per loading dock position.Overall Dimensions:Length: 9''Width: 7''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 100 ft (ZAG118-GAL-77-100)
- WERNER Replacement Foot Kit (21-10)
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. (1DKF8)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- IDEAL WAREHOUSE INNOVATIONS Ice Chock IC-10 (60-7284)
- IDEAL WAREHOUSE INNOVATIONS Laminated Rubber Chock, 88-8 (60-7200)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- IDEAL WAREHOUSE INNOVATIONS MWC-32 Rubber Chock with eye hook (60-7258)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-029 (60-7280)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- Ideal Warehouse Innovations Dock Wheel Chocks