Ideal Warehouse Innovations

Ideal Warehouse 8'' x 8'' x 8'' Laminated Wheel Chock with 15' Chain 60-7216


product price: $94.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure safety at your loading dock with this Ideal Warehouse 8'' x 8'' x 8'' laminated wheel chock with 15' chain 60-7216. This chock fits snugly against truck tires working to prevent trailer creep and premature departure. This helps prevent accidental collisions and costly damage. This chock is easy to use by manually wedging it in front of a rear tire and then simply removing it once finished. It includes a heavy-duty 3/16'' thick 15' long zinc-plated chain that can be anchored to a dock wall or welded to a wall bracket.This chock is constructed of recycled rubber that is reinforced with fabric. The rubber laminates are compressed and fastened between the durable galvanized steel sides. This unit meets OSHA regulations for safe use. For the best protection 2 wheel chocks should be used per loading dock position.Overall Dimensions:Length: 8''Width: 8''Height: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.