Shop All Crowd Control Post & Ropes
Ideal Warehouse Innovations
Ideal Warehouse 25'' x 27'' x 54'' Orange Portable Safety Zone Barrier System 70-6030
Mfr # 446706030
Zoro # G711994336
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 446706030
- Zoro # G711994336
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Ensure safety at your industrial job site with this Ideal Warehouse 25'' x 27'' x 54'' orange portable safety zone barrier system 70-6030. Ideal for high-traffic locations this system instantly creates a blocked off zone for optimal safety. It can be used to secure hazardous areas provide a barrier for inspections or to protect workers. It is constructed of durable steel with a safety orange powder-coated finish for high visibility. It is built for indoor applications and it can also be used in some outdoor areas with smooth surfaces.This barrier zone is simple to set up and take down in only a few minutes. It fits into the integrated mobile frame for compact storage and simple transport by only one operator. Plus it can fit through a 30'' doorway for easy storage. This system comes with 100' safety orange fencing 3 posts 4 rubber base pads and 4 magnetic fence clips for assembly. Offering a wide variety of applications this convenient safety zone is an ideal solution for quickly creating a barrier.Overall Dimensions:Width: 25''Depth: 27''Height: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Blue, 24", 100/Bag (109HPI-24-BL-1BG)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-DGN-500-BX)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- Ideal Warehouse Innovations Crowd Control Post & Ropes