Shop All Dock Wheel Chocks
Ideal Warehouse Innovations
Ideal Warehouse 10 1/2'' x 8'' x 9 1/4'' Steel Ice Chock 60-7284
Mfr # 446607284
Zoro # G211941939
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 446607284
- Zoro # G211941939
- Country of Origin China
- Category Dock Wheel Chocks
Description
Ensure safety at your loading dock with this Ideal Warehouse 10 1/2'' x 8'' x 9 1/4'' steel ice chock 60-7284. This chock fits snugly against truck tires working to prevent trailer creep and premature departure. This helps prevent accidental collisions and costly damage. This lightweight chock is easy to use by manually wedging it in front of a rear tire and then simply removing it once finished.This chock is constructed of durable formed steel with a safety yellow powder-coated finish for additional strength and high visibility. It has a bottom with teeth to provide a reliable grip on icy and slippery surfaces including snow. This unit meets OSHA regulations for safe use. For the best protection 2 wheel chocks should be used per loading dock position.Overall Dimensions:Length: 10 1/2''Width: 8''Height: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- IDEAL WAREHOUSE INNOVATIONS Ice Chock IC-10 (60-7284)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- IDEAL WAREHOUSE INNOVATIONS Laminated Rubber Chock, 88-8 (60-7200)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-029 (60-7280)
- IDEAL WAREHOUSE INNOVATIONS MWC-32 Rubber Chock with eye hook (60-7258)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- Ideal Warehouse Innovations Dock Wheel Chocks