Shop All Bollards
Ideal Warehouse Innovations
Bollard Assembly: 48" high
Mfr # 60-5126-A
Zoro # G2221254
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Overall Height 48 in
- Overall Width 4 in
- Weight 56.5 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 60-5126-A
- Zoro # G2221254
- Country of Origin Canada
- Category Bollards
Dimensions
Overall Length | 4 in |
Overall Height | 48 in |
Overall Width | 4 in |
Details
Item | Bollard Assembly,48" high |
Weight | 56.5 lb |
Material | Steel |
Shape | Square |
Color | Yellow |
Compatible Mounting Surface Material | Concrete |
Cap Adjustability | Removable |
Description
Bollard Assembly,48 In. high, Overall Length 4 in, Overall Width 4 in, Material Steel, Color Yellow, Overall Height 48 in, Weight 56.5 lb, Outside Diameter Not Applicable, Cap Adjustability Removable, Shape Square, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Swivel w/Brake (16-132-809)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" TPR Wheel, /GrayBlack;P (06SL310TPR81H-72)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- Ideal Warehouse Innovations Warehouse Safety Guards & Protectors