Shop All Bollards
Ideal Warehouse Innovations
Bollard Assembly: 36" high
Mfr # 60-5125-A
Zoro # G2221290
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Overall Height 36 in
- Overall Width 4 in
- Color Yellow
- Weight 46.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 60-5125-A
- Zoro # G2221290
- Country of Origin Canada
- Category Bollards
Dimensions
Overall Length | 4 in |
Overall Height | 36 in |
Overall Width | 4 in |
Details
Item | Bollard Assembly,36" high |
Color | Yellow |
Weight | 46.5 lb |
Material | Steel |
Shape | Square |
Compatible Mounting Surface Material | Concrete |
Cap Adjustability | Removable |
Description
Bollard Assembly,36 In. high, Overall Length 4 in, Overall Width 4 in, Material Steel, Color Yellow, Overall Height 36 in, Weight 46.5 lb, Outside Diameter Not Applicable, Cap Adjustability Removable, Shape Square, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF2-902-7)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- POST GUARD Bolt Down Bollard, 6.6"X36", Stainless S (BDB SS 6.6-36)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- Ideal Warehouse Innovations Warehouse Safety Guards & Protectors