Shop All Bollards
Ideal Warehouse Innovations
Bollard Assembly: 24" high
Mfr # 60-5124-A
Zoro # G2221315
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Overall Height 24 in
- Overall Width 4 in
- Color Yellow
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 60-5124-A
- Zoro # G2221315
- Country of Origin Canada
- Category Bollards
Dimensions
Overall Length | 4 in |
Overall Height | 24 in |
Overall Width | 4 in |
Details
Item | Bollard Assembly,24" high |
Color | Yellow |
Shape | Square |
Material | Steel |
Weight | 41.5 lb |
Cap Adjustability | Removable |
Compatible Mounting Surface Material | Concrete |
Description
Bollard Assembly,24 In. high, Overall Length 4 in, Overall Width 4 in, Material Steel, Color Yellow, Overall Height 24 in, Weight 41.5 lb, Outside Diameter Not Applicable, Cap Adjustability Removable, Shape Square, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE1804TFX20)
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- METALLIC LADDER Locking Pins (WCLP)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- VESTIL Steel Pipe Safety Bollard, 42 x 4-1/2" (BOL-42-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- Ideal Warehouse Innovations Warehouse Safety Guards & Protectors