Shop All Crowd Control Accessories
Ideal Warehouse Innovations
Barrier System Rotating Column, Orange
Mfr # 70-6033
Zoro # G4292611
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Safety Zone
- Base Material Steel
- Color Orange
- Belt Message None
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-6033
- Zoro # G4292611
- UPC # 885230090065
- Country of Origin Canada
- Category Crowd Control Accessories
Details
Item | Barrier System Rotating Column |
For Use With | Portable Safety Zone |
Base Material | Steel |
Color | Orange |
Belt Message | None |
Legend | None |
Description
Barrier System Rotating Column, Legend None, Compatible with Grainger Part Number Portable Safety Zone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0132)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Blue, PK500 (75513)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- Ideal Warehouse Innovations Crowd Control