Shop All Crowd Control Post & Ropes
Ideal Warehouse Innovations
Barrier System LED Lights, Plastic, Amber
Mfr # 70-6036
Zoro # G4292709
original price:
$33.85
8% off
new price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Color Amber
- Belt Message None
- For Use With Portable Safety Zone
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-6036
- Zoro # G4292709
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Barrier System LED Lights |
Base Material | Plastic |
Color | Amber |
Belt Message | None |
For Use With | Portable Safety Zone |
Legend | None |
Description
Barrier System LED Lights, Legend None, Compatible with Grainger Part Number Portable Safety Zone, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 8 Crown Top 7 Black Rope (C-Kit-8-PB-CN-7-ER-BK-PB)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1357)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- Ideal Warehouse Innovations Crowd Control Post & Ropes