Shop All Crowd Control Post & Ropes
Ideal Warehouse Innovations
Barrier System Barrier Wheel, Rubber, Blk
Mfr # 70-6040
Zoro # G4292648
original price:
$31.90
5% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Rubber
- Color Black
- Belt Message None
- For Use With Portable Safety Zone
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-6040
- Zoro # G4292648
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Barrier System Barrier Wheel |
Base Material | Rubber |
Color | Black |
Belt Message | None |
For Use With | Portable Safety Zone |
Legend | None |
Description
Barrier System Barrier Wheel, Legend None, Compatible with Grainger Part Number Portable Safety Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- ZORO SELECT 2" Gothic x 50 ft. Yellow Plastic Chain (53002-50)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- MONTOUR LINE Velvet Rope Green With Satin Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-SB)
- CSL Crowd Control Sign Holder (5547)
- MR. CHAIN Reflective Plastic 2", (#8, 51mm)x25ft Ch (52014-25)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- Ideal Warehouse Innovations Crowd Control Post & Ropes