Shop All Forklift Accessories
Ideal Warehouse Innovations
Back Up Handle, w/Hard Wire
Mfr # 70-1080
Zoro # G4419880
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 8 in
- Overall Width 4 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1080
- Zoro # G4419880
- UPC # 885230050359
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Length | 8 in |
Overall Width | 4 in |
Height | 7 in |
Width | 4 in |
Details
Material | Steel |
Color | Black |
Item | Back Up Handle |
Includes | Hard Wire |
For Use With | Forklift Trucks |
Accessory Type | Back Up Handle |
Compatible with Manufacturer Model Number | 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145 |
For Use With Mfr. Model Number | 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145 |
Compatible Manufacturer Part Number | 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145 |
Description
Back Up Handle, Product Type Back Up Handle, Compatible with Grainger Part Number 441T79, 441T80, 441T82, 441T84, 48WH46, 48WH47, 48WH48, 48WH49, 48WH50, 48WH75, 53KJ78, 53KJ79, Compatible with Manufacturer Model Number 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145, Includes Hard Wire, Overall Length 8 in, Overall Width 4 in, Overall Height 7 in, Color Black, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-8S)
- IDEAL WAREHOUSE INNOVATIONS Personal Protective Equipment Kit, Yellow (70-1170)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- IDEAL WAREHOUSE INNOVATIONS Side-View Magnetic Mirror, Black, Plastic (70-1145)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Double Sided Tape (70-1130)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- Ideal Warehouse Innovations Lifting Trucks