Shop All Forklift Accessories
Ideal Warehouse Innovations
Back Up Handle, w/Built-In Horn
Mfr # 70-1090
Zoro # G4419899
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 8 in
- Overall Width 8 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1090
- Zoro # G4419899
- UPC # 885230050427
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 5 in |
Overall Length | 8 in |
Overall Width | 8 in |
Width | 8 in |
Height | 5 in |
Details
Material | Steel |
Color | Black |
Item | Back Up Handle |
For Use With | Forklift Trucks |
Includes | Built-In Horn |
Accessory Type | Back Up Handle |
Compatible with Manufacturer Model Number | 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145 |
For Use With Mfr. Model Number | 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145 |
Description
Back Up Handle, Product Type Back Up Handle, Compatible with Grainger Part Number 441T79, 441T80, 441T82, 441T84, 48WH46, 48WH47, 48WH48, 48WH49, 48WH50, 48WH75, 53KJ78, 53KJ79, Compatible with Manufacturer Model Number 70-1091, 70-1094, 70-1095, 70-1096, 70-1101, 70-1110, 70-1115, 70-1116, 70-1130, 70-1135, 70-1140, 70-1145, Includes Built-In Horn, Overall Length 8 in, Overall Width 8 in, Overall Height 5 in, Color Black, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- SAFTCART Cylinder Bracket, Steel, 3 In. H (WB-101)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- ESCO EQUIPMENT Truck Wheel Dolly, Heavy Duty (70132)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Double Sided Tape (70-1130)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- IDEAL WAREHOUSE INNOVATIONS Safety Front Light, Polycarbonate, Black (70-1096)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1075-CP)
- IRONGUARD Ideal Warehouse Forklift Lock-Out Guard Kit 70-1187 (70-1187)
- Ideal Warehouse Innovations Lifting Trucks