Shop All Forklift Accessories
Ideal Warehouse Innovations
Arrow Spotlight, 3-1/4" H x 3" W, PC
Mfr # 70-1115
Zoro # G3903057
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 6 in
- Material polycarbonate
- Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1115
- Zoro # G3903057
- UPC # 885230051011
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 4 in |
Overall Length | 6 in |
Width | 3 in |
Height | 3 1/4 in |
Overall Depth | 3 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Projects Light up to 20 ft, Shape Square, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bracket, Overall Height 4 in, Maximum Brightness 600 lm, Operating Voltage 12-60V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards CE, Number of Bulbs 1, Compatible Vehicle Type Forklifts, Light Color Blue, Lens Color Blue, Installation Location Front, Rear, Includes Bracket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- ZORO SELECT Anchor Shackle, 25,000 lb, Alloy Steel (55AY24)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- Ideal Warehouse Innovations Forklifts & Attachments