Shop All Audible & Visual Signaling Devices
Ideal Warehouse Innovations
Aisle Signal 360 Degrees, 4 Chain/4D-Link
Mfr # 70-1600
Zoro # G608662591
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alert No
- Visual Alert Yes
- Sensor Type Motion
- Voltage 110 V
- Number of Sensors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1600
- Zoro # G608662591
- UPC # 885230051660
- Country of Origin Canada
- Category Audible & Visual Signaling Devices
Details
Audible Alert | No |
Item | Aisle Signal |
Visual Alert | Yes |
Sensor Type | Motion |
Voltage | 110 V |
Number of Sensors | 4 |
Shape | Rectangular |
Includes | 4 Chains, 4 D-Links |
For Use With | Industrial Facilities Intersections |
Description
Aisle Signal, Sensor Type Motion, Number of Sensors 4, Audible Alert No, Visual Alert Yes, Shape Rectangular, Voltage 110 V, For Use With Industrial Facilities Intersections, Includes 4 Chains, 4 D-Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Indoor/Outdoor Lens, (LOKI-AFAS)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- KELLEY Communication Light Sub-Assemblies, Sock (061-785)
- SUPER BLAST Super Blast, Pump Air Horn (PH-007-218)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- Ideal Warehouse Innovations Audible & Visual Signaling Devices