Shop All Valve Parts
Ideal
Wall Mount For the AP 60/80 PRO
Mfr # IDEAC1023H
Zoro # G008232868
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Mount
- Application Home
- Material of Construction powder-coated metal
- Width (In.) 12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEAC1023H
- Zoro # G008232868
- UPC # 810792032147
- Country of Origin Germany
- Category Valve Parts
Dimensions
Width (In.) | 12 in |
Height (In.) | 2 in |
Details
Item | Wall Mount |
Includes | Wall Mount |
Application | Home |
Material of Construction | powder-coated metal |
Color | White |
Description
Wall Mount For the AP 60/80 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-WXFABCP)
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- ZURN Valve Rebuild Kit, Fits Watts, 1" Size (RK1-625XL)
- SANI-LAV Valve Pedal (1042)
- ASCO Valve Rebuild Kit, With Instructions (306191)
- PLASTIC TRENDS Adaptr 4"S3Dx4"Fpt Sdr35 (4P11)
- FISHER Linear Cage Valve Parts And Accessory (2U219833272)
- ALFA LAVAL Handle Multi-Pos (MP) 1-2.5" LKB51 (9612592801)
- Ideal Valve Parts