Shop All Valve Parts
Ideal
Wall Mount For the AP 30/40 PRO
Mfr # IDEAC1025H
Zoro # G108232867
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Home
- Height (In.) 4 in
- Color White
- Width (In.) 16 in
- Material of Construction powder-coated metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEAC1025H
- Zoro # G108232867
- UPC # 810792032130
- Country of Origin Germany
- Category Valve Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 16 in |
Details
Item | Wall Mount |
Application | Home |
Color | White |
Material of Construction | powder-coated metal |
Includes | Wall Mount |
Description
Wall Mount For the AP 30/40 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Cross (4381037850)
- NIBCO Tee, Low-Lead Cast Bronze, C x FNPT x C (714-LF 1/2)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (6GD10)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- PENBERTHY GAGECOCK VALVE SET MANUAL IRON 3/4IN OTHER VALVE (N7B 7000023619)
- RHEEM Hood, Draft (AS25206-2H)
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- ALFA LAVAL Seal Ring EPDM 1.5" LKB (9611414090)
- Ideal Valves