Shop All Voltage Detectors
Ideal
Voltage Tester, 600VAC, 600VDC
Mfr # 61-065
Zoro # G3257362
product price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (4) LR44
- Safety Rating Cat III 600V
- AC Voltage Range 100 to 600
- DC Voltage Range 100 to 600
- Vibrates When Voltage Present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 61-065
- Zoro # G3257362
- UPC # 783250610655
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Cable Length | 3 ft |
Battery Size | LR44 |
Manufacturer Warranty Length | 2 yr |
Description
Voltage Tester, Alert Type Light, Vibration, Built-In Flashlight No, CAT Safety Rating CAT III 600V, Cable Length 3 ft, Display Type No Display, Includes Standard Test Lead, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions AC Voltage, Continuity, AC Current, DC Polarity, DC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV6)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- DESCO Wrist Strap Tester (19240)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVD00)
- IDEAL Isolated Ground Adapter (61-176)
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC (61-076)
- IDEAL Voltage Tester, CAT IV 600V, LCD (61-557)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- SEGOMO TOOLS 50 V to 1000 V Non-Contact Voltage Detector Circuit Tester Pen (VD03)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- WESTWARD Voltage Detector (800HD1)
- Ideal Voltage Detectors