Shop All Voltage Detectors
This Product is Discontinued
Ideal
Voltage, Continuity Tester, 600VAC (Discontinued)
Mfr # 61-092
Zoro # G2975287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Type (4) AAA
- Safety Rating Cat III 1000V
- AC Voltage Range 24 to 600
- DC Voltage Range 6/12/24/36/48/110/220
- Calibration Frequency 45 to 65 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 61-092
- Zoro # G2975287
- UPC # 783250610921
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | (4) AAA |
Description
Voltage and Continuity Tester, CAT Safety Rating CAT III 1000V, Display Type Digital, Includes (4) 1.5V AAA Batteries, Operating Instructions, Test Leads, Maximum AC Voltage Measured 600 V AC, Maximum DC Voltage Measured 220 V DC, Non-Contact Yes, Features Low Impedance to Eliminate Ghost Voltages and a Built In Storage Area to Protect the Replaceable Silicone Test Leads, Senses AC or DC Voltage Without Contact, Tester Type Voltage and Continuity Tester, Battery Size (4) AAA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.