Shop All Voltage Detectors
Ideal
Voltage, Continuity Tester, 600VAC, 600VDC
Mfr # 61-076
Zoro # G2871994
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (4) LR44
- Safety Rating Cat III 600V
- AC Voltage Range 120 to 600
- DC Voltage Range 120/240/600
- Low Impedance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 61-076
- Zoro # G2871994
- UPC # 783250610761
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | LR44 |
Manufacturer Warranty Length | 2 yr |
Cable Length | 3 ft |
Description
Voltage and Continuity Tester, Alert Type Light, Vibration, Built-In Flashlight No, CAT Safety Rating CAT III 600V, Cable Length 3 ft, Display Type No Display, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Polarity, DC Voltage, Features Dual Voltage Indication for Backup Safety, Rugged and Reliable, Replaceable Leads with Shielded Probe Tips (Iec61010-031 Compliant), Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- IDEAL Isolated Ground Adapter (61-176)
- IDEAL Voltage Tester, CAT IV 600V, LCD (61-557)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP14-6)
- WESCHLER INSTRUMENTS 0-500A Amp Ammeter (KA-241)
- TRIPLETT Non-Contact Voltage/Magnetic Field Tster (ET350)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- Ideal Voltage Detectors