Shop All Test Equipment
Ideal
Visual Fault Finder, Fiber
Mfr # VFF5
Zoro # G4658525
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Finds Breaks, Faulty Splices and Crimps Poor Components or Connections for Fiber Cable
- For Use With Fiber Optic Cables
- Display No
- Measures Light Source
- Features Laser Light Source Used to Locate Breaks, Faulty Splices and Crimps, Slim, Pocket-Sized Tool in Rugged Solid Aluminum Body, Useful Over a Distance of 5Km (3 Miles)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # VFF5
- Zoro # G4658525
- Country of Origin China
- Category Test Equipment
Dimensions
Battery Size | AA |
Details
Item | Visual Fault Locator |
Application | Finds Breaks, Faulty Splices and Crimps Poor Components or Connections for Fiber Cable |
For Use With | Fiber Optic Cables |
Display | No |
Measures | Light Source |
Features | Laser Light Source Used to Locate Breaks, Faulty Splices and Crimps, Slim, Pocket-Sized Tool in Rugged Solid Aluminum Body, Useful Over a Distance of 5Km (3 Miles) |
Includes | Carrying Case |
Connector Type | FC, SC, ST |
Waterproof | No |
Product Type | Visual Fault Locator |
Includes Batteries | Yes |
Number of Batteries Required | 2 |
Display Type | No Display |
Testing Functions | Distance to Fault |
Description
Visual Fault Locator, Connector Type FC, SC, ST, Product Type Visual Fault Locator, Testing Functions Distance to Fault, Battery Size AA, Display Type No Display, Features Laser Light Source Used to Locate Breaks, Faulty Splices and Crimps, Slim, Pocket-Sized Tool in Rugged Solid Aluminum Body, Useful Over a Distance of 5Km (3 Miles), Includes Carrying Case, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- IDEAL Network Tester Carrying Case (151054)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- TESTO 440 Hot Wire Kit (0563 4400)
- Ideal Test Equipment