Shop All Test Equipment Accessories
Ideal
VDV II Remotes
Mfr # 158053
Zoro # G1565599
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable
- For Use With VDV II Tester
- Includes VDV II Remotes
- Product Type Remote
- Connector Type F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 158053
- Zoro # G1565599
- Country of Origin Malaysia
- Category Test Equipment Accessories
Details
Item | VDV II Remotes |
Type | Cable |
For Use With | VDV II Tester |
Includes | VDV II Remotes |
Product Type | Remote |
Connector Type | F-Type |
Description
VDV II Remotes, For Use With VDV II Tester, Product Type Remote, Includes VDV II Remotes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (EPS300-1 1/2-48"-BLACK-5 PCS)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- IDEAL VDV II Remotes (158050)
- IDEAL VDV II Identifiers (158051)
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- TEMPO COMMUNICATIONS Charger, Ac For 2003 (CH1)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- SWE-TECH 3C Sticklers CleanWipes, Lint-Free Optical Grade Wipes, 800 count (FWT31F3-00100)
- Ideal Test Equipment Accessories