Ideal

VDV II Pro, RJ-45, RJ-11, F-Type Adapter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Test Equipment

Key Features

  • For Use With Coax, Twisted Pair
  • Primary Function Copper Cable Wire Mapping
  • Instrument Display LCD
  • Features Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models)
  • Includes Cable, Carrying Case, Remote, Tester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length Display Yes

Description

Cable Tester Kit, Testing Functions Continuity Testing, Adapters Included F-Type, RJ11, RJ45, Connector Type RJ11, RJ45, For Use With Coax, Twisted Pair, Includes Cable, Carrying Case, Remote, Tester, Features Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models), Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products