Shop All Test Equipment
Ideal
VDV II Plus, RJ-45, RJ-11, F-Type Adapter
Mfr # R158008
Zoro # G2771863
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Coax, Twisted Pair
- Primary Function Copper Cable Wire Mapping
- Instrument Display LCD
- Features Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models)
- Includes Cable, Carrying Case, Remote, Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # R158008
- Zoro # G2771863
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Description
Cable Tester Kit, Testing Functions Continuity Testing, Adapters Included F-Type, RJ11, RJ45, Connector Type F, RJ11, RJ45, For Use With Coax, Twisted Pair, Includes Cable, Carrying Case, Remote, Tester, Features Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models), Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Sound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 40A, 700V AC, Non-Indicating (L70QS040.V)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL Tone Generator and Probe Kit (33-864)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- IDEAL Network Tester Carrying Case (151054)
- IDEAL Tone Generator (62-160)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- Ideal Test Equipment