Shop All Wire Strippers & Crimpers
Ideal
V-Notch Stripper W/Spring
Mfr # 45-101
Zoro # G3190918
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 24 AWG
- Features The Handy Versatile Stripper Tool Is Designed To Adjust Quickly To Eight Solid and Stranded Wire Sizes
- Application Wire Stripper
- Number of Pieces 1
- Handle Type Textured Slip-Resistant Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-101
- Zoro # G3190918
- UPC # 783250451012
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 10 to 24 AWG |
Features | The Handy Versatile Stripper Tool Is Designed To Adjust Quickly To Eight Solid and Stranded Wire Sizes |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Type | Textured Slip-Resistant Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | V-Notch Stripper W/Spring |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
V-Notch Stripper W/Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDCRAFT 3-32 Inch Collet (366-13N23)
- LENOX Hole Saw (LXAH321116)
- VULCAN Wood Splitting Maul, 8 lb Head, Fiberglass Handle, 36 in OAL (34529)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- IDEAL 5 in Cable Stripper 1/4 in (45-520)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- IDEAL Ideal Industries 131-45-092 Stripmaster Wire Stripper (131-45-092)
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-176)
- IDEAL Reflex T-5 Stripper (45-415)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- Ideal Crimping Tools