Shop All Conduit Clamps & Hangers
Ideal
Univeral Stud Bushing, PK25
Mfr # 772271
Zoro # G3158176
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Studs
- Length 1,000'
- Poles DPST
- VAC/VDC AC
- Switch Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 772271
- Zoro # G3158176
- UPC # 781789722719
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Length | 1,000' |
Details
Item | Univeral Stud Bushing |
Sub-Category | Studs |
Poles | DPST |
VAC/VDC | AC |
Switch Type | Toggle |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- IDEAL Ideal 420-58188 2.5 - 12 in. Snaplock Clamps 58 Series (420-58188)
- EATON B-LINE Conduit Clamp, 3 In, Silver (B1548S)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 in, 10 ft L, Galvanized Steel (103101)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-64-4T)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- Ideal Conduit Clamps & Hangers