Shop All Wire Connectors
Ideal
Twist On Wire Connector, 600 V, PK500
Mfr # 30-643J
Zoro # G701981698
product price: $54.99
/pk 500, $0.11/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 12 AWG
- Max. Voltage 600V
- Wire Connector Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-643J
- Zoro # G701981698
- UPC # 783250609291
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 12 AWG |
Height | 1.05 in |
Width | 0.56 in |
Overall Height | 1.05 in |
Overall Width | 0.56 in |
Maximum Single Wire Size | 12 AWG |
Wire Size Ranges | 22 AWG - 12 AWG |
Twist-On Wire Size Ranges | 22 AWG - 12 AWG |
Minimum Single Wire Size | 22 AWG |
Description
Twist On Wire Connector, Color Blue/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (4) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene with TPE Overmold, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.05 in, Overall Width 0.56 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- IDEAL Connector, PK10 (85-037)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- Ideal Wire Connectors & Disconnects