Shop All Wire Connectors
Ideal
Twist On Wire Connector, 22-16 AWG, PK100
Mfr # 30-3627
Zoro # G2884637
original price:
$12.55
5% off
new price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Series 71B
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-3627
- Zoro # G2884637
- UPC # 783250455393
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Height | 0.58 in |
Width | 0.33 in |
Maximum Single Wire Size | 16 AWG |
Minimum Single Wire Size | 22 AWG |
Overall Height | 0.58 in |
Wire Size Ranges | 22 AWG - 16 AWG |
Overall Width | 0.33 in |
Twist-On Wire Size Ranges | 22 AWG - 16 AWG |
Description
Twist On Wire Connector, Color Black, For Conductor Material Copper, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (2) 16 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Compatible with Product Type High Temperature, Insulation Material PBT, Maximum Single Wire Size 16 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Connector, PK10 (85-053)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- IDEAL Connector, PK25 (85-950)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- Ideal Wire Connectors & Disconnects