Shop All Wire Connectors
Ideal
Twist On Wire Connector, 22-14 AWG, PK25
Mfr # 30-1161P
Zoro # G5240672
original price:
$25.65
7% off
new price: $23.85
/pk 25, $0.95/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series 61
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1161P
- Zoro # G5240672
- UPC # 783250756285
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.91 in |
Width | 0.66 in |
Strip Length | 3/8 in |
Minimum Single Wire Size | 22 AWG |
Wire Size Ranges | 22 AWG - 14 AWG |
Overall Height | 0.91 in |
Maximum Single Wire Size | 14 AWG |
Overall Width | 0.66 in |
Twist-On Wire Size Ranges | 22 AWG - 14 AWG |
Description
Twist On Wire Connector, Color Gray/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 20 AWG, Maximum Wire Combination (2) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 10A, 600V AC, Non-Indicating (A6T10)
- SQUARE D Electric Joint Compound (PJC7201)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 250V, 30A, Black (GFHW530)
- MELTRIC 37-98043 INLET (37-98043)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Gray (940-AND)
- Ideal Wire Connectors & Disconnects