Shop All Wire Connectors
Ideal
Twist On Wire Connector, 20-10 AWG, PK10
Mfr # 30-6064
Zoro # G5240733
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Min. Single Wire Size 20 AWG
- Max. Single Wire Size 10 AWG
- Series 60/64
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-6064
- Zoro # G5240733
- UPC # 783250758173
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.69 in |
Width | 0.64 in |
Twist-On Wire Size Ranges | 20 AWG - 8 AWG |
Maximum Single Wire Size | 8 AWG |
Wire Size Ranges | 20 AWG - 8 AWG |
Minimum Single Wire Size | 20 AWG |
Description
Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 20 AWG with (1) 18 AWG, Maximum Wire Combination (3) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material PBT, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 20 AWG, RoHS Compliant Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- Ideal Wire Connectors & Disconnects