Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-8 AWG, PK50
Mfr # 30-342
Zoro # G1202686
product price: $28.55
/pk 50, $0.57/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 342
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-342
- Zoro # G1202686
- UPC # 783250303427
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.3 in |
Width | 1.0 in |
Overall Width | 1 in |
Maximum Single Wire Size | 6 AWG |
Wire Size Ranges | 18 AWG - 6 AWG |
Minimum Single Wire Size | 18 AWG |
Overall Height | 1.3 in |
Twist-On Wire Size Ranges | 18 AWG - 6 AWG |
Description
Twist On Wire Connector, Color Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 14 AWG, Maximum Wire Combination (2) 8 AWG with (2) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 18 AWG, Overall Height 1.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK10 (30-6064)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- Ideal Wire Connectors & Disconnects