Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-8 AWG, PK300
Mfr # 30-452J
Zoro # G1628776
product price: $40.49
/pk 300, $0.13/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 452
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-452J
- Zoro # G1628776
- UPC # 783250216758
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.23 in |
Width | 0.94 in |
Outside Diameter | 0.6 in |
Maximum Single Wire Size | 8 AWG |
Minimum Single Wire Size | 18 AWG |
Overall Height | 1.21 in |
Strip Length | 1/2 in |
Overall Width | 0.92 in |
Wire Size Ranges | 18 AWG - 8 AWG |
Twist-On Wire Size Ranges | 18 AWG - 8 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 18 AWG, Outside Diameter 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- IFM Wireable M8 connector (E11255)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- IDEAL Connector, PK10 (85-037)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- PICO Quick Conn-Fem 16-14, #3055C (3055C)
- Ideal Wire Connectors