Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-8 AWG, PK20
Mfr # 30-1162P
Zoro # G5240715
original price:
$37.99
17% off
new price: $31.25
/pk 20, $1.56/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 62
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1162P
- Zoro # G5240715
- UPC # 783250756322
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.34 in |
Width | 0.94 in |
Overall Height | 1.34 in |
Overall Width | 0.94 in |
Strip Length | 1/2 in |
Minimum Single Wire Size | 18 AWG |
Wire Size Ranges | 18 AWG - 8 AWG |
Maximum Single Wire Size | 8 AWG |
Twist-On Wire Size Ranges | 18 AWG - 8 AWG |
Description
Twist On Wire Connector, Color Gray/Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 18 AWG, Maximum Wire Combination (2) 10 AWG with (1) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- GENERAC Emergency Stop for Diesel Generator (6510)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- IDEAL Connector, PK10 (85-053)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 8 (5952)
- Ideal Wire Connectors & Disconnects