Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-8 AWG, PK100
Mfr # 30-1262J
Zoro # G5240697
product price: $81.19
/pk 100, $0.81/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 62
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1262J
- Zoro # G5240697
- UPC # 783250756339
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.34 in |
Width | 0.94 in |
Overall Height | 1.34 in |
Overall Width | 0.94 in |
Minimum Single Wire Size | 18 AWG |
Wire Size Ranges | 18 AWG - 8 AWG |
Twist-On Wire Size Ranges | 18 AWG - 8 AWG |
Maximum Single Wire Size | 8 AWG |
Description
Twist On Wire Connector, Color Gray/Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 18 AWG, Maximum Wire Combination (2) 10 AWG with (1) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- GENIE Fuel Filter Element, Kubota (839200GT)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- IDEAL Connector, PK25 (85-950)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- Ideal Wire Connectors