Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-10 AWG, PK150
Mfr # 30-076J
Zoro # G2475261
original price:
$27.49
5% off
new price: $25.95
/pk 150, $0.17/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series 76B
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-076J
- Zoro # G2475261
- UPC # 783250348282
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.06 in |
Width | 0.66 in |
Wire Size Ranges | 18 AWG - 6 AWG |
Strip Length | 1/2 in |
Overall Height | 1.06 in |
Overall Width | 0.59 in |
Minimum Single Wire Size | 18 AWG |
Maximum Single Wire Size | 6 AWG |
Twist-On Wire Size Ranges | 18 AWG - 6 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (4) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 18 AWG, Overall Height 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK10 (30-6064)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- IDEAL WIRE CONNCTORS ASST 25PK (773305)
- IDEAL Connector, PK25 (85-925)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- Ideal Wire Connectors