Shop All Wire Connectors
Ideal
Twist On Wire Connector, 16-6 AWG, PK15
Mfr # 30-1163P
Zoro # G5240724
product price: $31.89
/pk 15, $2.13/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 6 AWG
- Series 63
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1163P
- Zoro # G5240724
- UPC # 783250756360
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 6 AWG |
Height | 1.59 in |
Width | 1.06 in |
Minimum Single Wire Size | 16 AWG |
Overall Width | 1.06 in |
Strip Length | 5/8 in |
Maximum Single Wire Size | 6 AWG |
Wire Size Ranges | 16 AWG - 6 AWG |
Overall Height | 1.59 in |
Twist-On Wire Size Ranges | 16 AWG - 6 AWG |
Description
Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 14 AWG, Maximum Wire Combination (5) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- GARDNER BENDER Cable Organizer, 4 In, Holds UpTo 150 lbs (CWT4RR20)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- IDEAL Connector, PK100 (86-925)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED BULK (1327FPBK)
- Ideal Wire Connectors