Shop All Wire Connectors
Ideal
Twist-On Connctr Kit, With Tools, 230 pcs.
Mfr # 30-2257
Zoro # G6205175
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Tools Included 7-in-1 Screwdriver/Nut Driver, Wire Stripper
- Wire Type Solid Copper, Stranded Copper
- Connector Assortment Type Luminaire Disconnects, Push-In, Twist-On Terminals
- Sizes Included 102 PowerPlug(R) Disconnect, 182 PowerPlug(R) Disconnect, 3 to Port In to Sure(TM) Push to In, 72B(R) Wire to Nut(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-2257
- Zoro # G6205175
- UPC # 783250763801
- Country of Origin United States
- Category Wire Connectors
Dimensions
Sizes Included | 102 PowerPlug(R) Disconnect, 182 PowerPlug(R) Disconnect, 3 to Port In to Sure(TM) Push to In, 72B(R) Wire to Nut(R) |
Number of Sizes | 4 |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 22 AWG |
Description
Twist-On Connector Kit, For Conductor Material Copper, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 12 AWG, Number of Pieces 230, Termination Style Twist-On, Tools Included 7-in-1 Screwdriver/Nut Driver, Wire Stripper, Manufacture Model Numbers Included Model 102, Model 182, Model 33, Model 72B, RoHS Compliant No, Standards CSA C2.2#188 Certified, UL 486C Listed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GF324NR)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- Ideal Wire Connectors & Disconnects