Shop All Wire Connectors
Ideal
Twist-On Conn Kit, Twst-On Trminls, 620pcs
Mfr # 30-2091
Zoro # G9066985
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Kit Type Connector
- Green Environmental Attribute Does not Contain Formaldehyde
- Connector Assortment Type Twist-On Terminals
- Standards CSA C2.2#188 Certified, UL 486C Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-2091
- Zoro # G9066985
- UPC # 783250515738
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Sizes Included | WT1, WT2, WT3, WT4, WT41, WT51, WT52, WT54, WT6 |
Number of Sizes | 9 |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 22 AWG |
Description
Twist-On Connector Kit, For Conductor Material Copper, Insulation Material Plastic, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 6 AWG, Number of Pieces 620, Termination Style Twist-On, Tools Included None, Manufacture Model Numbers Included WT1, WT2, WT3, WT4, WT41, WT51, WT52, WT54, WT6, RoHS Compliant No, Standards CSA C2.2#188 Certified, UL 486C Listed, Connector Assortment Type Twist-On Terminals, For Conductor Type Solid Copper, Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (TR17-1/2R)
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Compact Connector Orange Orange (30-1033P)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- Ideal Wire Connectors & Disconnects