Shop All Nut Setters and Bit Holders
Ideal
Twist-A-Nut Pro No.2X6 Square
Mfr # 30-330
Zoro # G3252676
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 6"
- Material Chrome Vanadium Shank
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-330
- Zoro # G3252676
- UPC # 783250626069
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | #2 |
Details
Material | Chrome Vanadium Shank |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Twist-A-Nut Pro No.2X6 Square |
Description
Twist-A-Nut Pro No.2X6 Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- LANSKY SHARPENERS "The Mini" Knife Sharpener (LANLCKEY)
- KRAFT TOOL Power, Bit, 3/4" (CC383-01)
- KNIPEX 6 1/8 in Crimper 0.4 to 1.1mm (97 50 01)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- PERFORMANCE TOOL 101-Pc Ratcheting Bit Driver Set Bit Driver Set-, W1719 (W1719)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- CENTURY DRILL & TOOL Bit Holder Qc 1/4 Insert 1/4 Shank Hex Size 3 Length 50Pc (71535)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 1-3/4 (145MN416)
- Ideal Screwdrivers and Nutdrivers