Shop All Wire Terminals
Ideal
Trm Vin Rng 12-10 AWG5/16, PK25
Mfr # 83-2361
Zoro # G902016045
product price: $13.99
/pk 25, $0.56/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16"
- Color Yellow
- Length 1,000'
- Terminal Type Ring
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 83-2361
- Zoro # G902016045
- UPC # 783250489893
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Length | 1,000' |
Details
Color | Yellow |
Terminal Type | Ring |
Item | Trm Vin Rng 12-10 AWG5/16,PK25 |
Termination Method | Crimp |
Minimum Wire Gauge | 12 AWG |
Maximum Rated Voltage | 600V |
Maximum Wire Gauge | 10 AWG |
Description
Trm Vin Rng 12-10 AWG5/16,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- IDEAL WIRE CNCTR 14-22AWG, 25PK (30-1161)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- IDEAL WIRE CNCTR 16-6AWG, 15PK (30-1163)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- IDEAL WIRENUT GRY/RD 18-8, 10PK (30-6162)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- Ideal Wire Terminals