Ideal & Tridon 533050027051 16 to 27 mm Stainless Steel Non-Perforated Hose Embossed Clamp - Pack of 10
Mfr # 533050027051
Zoro # G304057240
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Tridon
- MFR # 533050027051
- Zoro # G304057240
- UPC # 78575011523
- Country of Origin China
- Category Hose Clamps
Description
Non-Perforated embossed clamps are based on our popular general purpose worm gear clamps, but are engineered to prevent hose damage during installation. The non-perforated band keeps soft silicone hoses from shearing or extruding during installation and final torquing, maintaining the integrity of the connection, and providing a more stable seal. Plus, IDEAL-TRIDON Non-Perforated clamps in several material configurations making them perfect for automotive, marine and many industrial applications. Better yet, they act and perform just like traditional worm gear clamps, fitting into restricted spaces and holding tightly over time. Consider IDEAL-TRIDON Non-Perforated worm gear clamps for your next application, and get the assurance of damage-free clamping technology to keep your connection secure.
Features- Stainless Steel Non-Perforated Hose Embossed Clamp
- Pack of 10
- Size: 16 mm to 27 mm
- Country of Origin: Mexico
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Curved Wand (16-0403)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- IDEAL TRIDON Ideal 2 In. - 3 In. 57 Stainless Steel Hose Clamp with Zinc-Plated Carbon Steel Screw (5740053)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- IDEAL TRIDON 35 SS Hose Clamp (670040072053)
- IDEAL TRIDON Ideal 2 In. - 3 In. 67 All Stainless Steel Hose Clamp (6740553)
- IDEAL TRIDON HOSE CLAMP ASSORTMENT, 19PK (999044674051)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 16 (6816053)
- BREEZE Hose Clamp, CT, SAE 24,410SS, PK10 (CT 9424 B)
- Ideal Tridon Hose Fittings