Shop All Hose Clamps
Ideal Tridon
HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel
Mfr # 6828053
Zoro # G307390238
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Tridon
- MFR # 6828053
- Zoro # G307390238
- UPC # 78575168289
- Country of Origin United States
- Category Hose Clamps
Description
Features a fullsize 916 in band and housing width that allows 1212 more sealing area over conventional 12 in bands Onepiece housing and interlocked construction Mechanical design locks the one piece housing directly to the band using the full strength of the material to provide maximum antishear protection No spot welds to rupture under stress or corrosion Onepiece housing will not come apart under high loading 516 in hexhead screw Especially suited to industrial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- IDEAL TRIDON 35 SS Hose Clamp (670040072053)
- IDEAL TRIDON Ideal 5 In. - 7 In. 67 All Stainless Steel Hose Clamp (6799553)
- IDEAL TRIDON Ideal 2 In. - 3 In. 57 Stainless Steel Hose Clamp with Zinc-Plated Carbon Steel Screw (5740053)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 20 (6820053)
- IDEAL TRIDON 1-1/4 in. 2-1/4 in. 28 Hose Clamp Stainless Steel Turn Key (807Y28052)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- Ideal Tridon Hose Clamps