Shop All Multi-Bit Screwdrivers
Ideal
Torx(R) Bit Drive Size: 1/4" , Num. of pieces:7
Mfr # 78-0100
Zoro # G0922419
product price: $7.39
/pk 6, $1.23/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Torx(R)
- Finish Steel
- Number of Pieces 7
- Features Custom Heat Treated For Durability, Manufactured To High Tolerances, Bits Have Retaining Ring Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 78-0100
- Zoro # G0922419
- UPC # 783250744435
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Bit Style | Torx(R) |
Finish | Steel |
Number of Pieces | 7 |
Item | 7 Pc.Tamperproof Torx W/Holder,PK6 |
Features | Custom Heat Treated For Durability, Manufactured To High Tolerances, Bits Have Retaining Ring Notch |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7136)
- IDEAL 1/4 In. Slotted-No.2 Phillips Bit (35-911)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- IDEAL 11-In-1 Screwdriver (35-910)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- Ideal Screwdrivers and Nutdrivers